Inc VAT (20%)
Description unavailable
Head Length:
20 mm
Shank Diameter:
Ø6mm
Overall Length:
65 mm
Product Type:
Rotary Burr Set
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy