1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Belts
2820 Siamet - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)

2820 Siamet - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


150 Variants From
£6.99

Inc VAT (20%)

Up to 15% off
See 150 Product Variants
£6.99

Description

As a specialist product designed for dry sanding with high removal rates as well as excellent edge stability and tear resistance, 2820 siamet is suitable for a wide variety of jobs ranging from removal of rust or paint to welding preparation – whether on unalloyed steels or non-ferrous metals.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High edge stability, high initial tearing resistance
- High performance for all metals
- Aggressive cut

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome