Inc VAT (20%)
Aluminium oxide, super-flexible sanding belt. Suitable for Sealey belt sanders and other leading brands.
Pack Quantity:
1
Colour:
Red
Length:
915 mm
Abrasive Material:
Aluminium Oxide
Width:
100 mm
Nominal Size:
915 x 100 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy