XK870X Ceramic Grain Sanding Belts

XK870X Ceramic Grain Sanding Belts


Select
£1.59 Inc VAT (20%)


See all variants from £1.59

Description

VSM professional fabric sanding belt is industrial quality, and perfect for wet and dry sanding.
Abrasive grain: ceramic grain
Binding: synthetic resin
Dispersion: semi-open

Features and Benefits
• Waterproof
• Self-sharpening
• X-polyester fabric backing - highly robust

Typical Applications
For processing materials: stainless steel, super alloys, non-ferrous metals, aluminium, nickel, titanium, aluminium.

See full description

Feature Attributes

Backing Material:
Polyester
Abrasive Material:
Ceramic
Length:
2000 mm
Series:
XK870X
Colour:
Red
Bonding:
Resin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome