1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Belts
XK870X Cloth Belts

XK870X Cloth Belts


Select
See all variants from
£0.99

Inc VAT (20%)


See all variants from £0.99

Description

VSM professional fabric sanding belt is industrial quality, and perfect for wet and dry sanding.
Abrasive grain: ceramic grain
Binding: synthetic resin
Dispersion: semi-open

Features and Benefits
• Waterproof
• Self-sharpening
• X-polyester fabric backing - highly robust

Typical Applications
For processing materials: stainless steel, super alloys, non-ferrous metals, aluminium, nickel, titanium, aluminium.

See full description

Feature Attributes

Backing Material:

Polyester

Abrasive Material:

Ceramic

Series:

XK870X

Colour:

Red

Bonding:

Resin

Grit Grade:

Coarse

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome