Soft Interface Pad, 150 mm x 10 mm, 15 Hole, 50396
0
1

Soft Interface Pad, 150 mm x 10 mm, 15 Hole, 50396

Order Code: ZT1032365XCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%

Order by 3pm, get it Tomorrow

Description

Maximise cushion and conformability during the automotive sanding process with 3M Hookit Soft Interface Pad. Use our pads between Hookit discs and Hookit back‐up pads for quick change outs.

Specifications for Soft Interface Pad, 150 mm x 10 mm, 15 Hole, 50396
  • Disc Diameter
    150mm
  • Grade
    Fine
  • Backing Material
    Hook-n-Loop
  • MFR Part No.
    7000032124
  • Series
    Hookit
  • Diameter
    150mm
  • Type
    Interface Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome