1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Rapid Prep Surface Blending Discs

Rapid Prep Surface Blending Discs


See all variants from
£3.59Inc VAT (20%)
Up to 14% off
See all variants from £3.59

Description

Ideal for a range of applications, including product removal, deburring and blending, the Rapid Blend Disc from Norton® is available in a range of grits. Vortex grain technology provides a combination of high cutting speeds with a fine finish to create a versatile and durable product.

Features and Benefits
• Clean Bond technology provides a smear-free finish without loading on aluminium or other soft metals
• Provides consistent cutting, finishing and conditioning
• Vortex grain technology provides a durable and versatile product
• Suitable for use in sequence with fibre and flap disc to achieve a great finish

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Mounting Type:
Hook & Loop
Type:
Surface Blending Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome