1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Roloc+ Combi Flap Brush

Roloc+ Combi Flap Brush


Select
See all variants from
£24.99Inc VAT (20%)

See all variants from £24.99

Description

CB-ZR
Perfect for fine metal finishing, constructed from the least aggressive web. Used in conjunction with polishing compounds. Holder No.1 - Max. Speed - 7,000rpm

Features and Benefits
• Fast cutting, highly durable aluminium oxide abrasive
• Flexible X-weight backing
• Spindle mounted
• Class-leading cut and polish capabilities

See full description

Feature Attributes

Maximum RPM:
7000 rpm
Overall Width:
32 mm
Product Type:
Wheel
Disc Diameter:
63 mm
Grade:
Fine
Colour:
Maroon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome