1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Scotch-Brite Roloc Surface Conditioning Discs SE-DR

Scotch-Brite Roloc Surface Conditioning Discs SE-DR


Select
Select
See all variants from
£1.39Inc VAT (20%)

See all variants from £1.39

Description

Scotch-Brite™ Roloc™ SE Surface Conditioning Disc combines a coarse, non-woven disc to perform heavy-duty deburring and finishing with the ultra-efficient 3M™ Roloc™ quick-change attachment system.
The heavy-duty non-woven fiber construction conforms extremely well to help preserve irregular or contoured surfaces, and our Roloc™ backing supports the disc to allow for aggressive cutting.

Features and Benefits
• Course, tough, non-woven disc aggressively deburrs and finishes
• Open-web construction is resistant to loading and runs cool, resulting in highly consistent finishes
• Extremely conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
• Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out, ideal for multi-step finishing processes

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Disc Type:
Non-Woven Disc
Series:
SE-DR
Vacuum Hole Design:
No Hole
Backing Material:
Roloc
Mounting Type:
Roloc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome