0
1

Scotch-Brite Surface Conditioning Discs SC-DB (Fibre Backed)


Select
£6.09 Inc VAT (20%)


See all variants from £6.09

Description

These class-leading discs provide improved levels of consistency in cut and finish throughout the life of the product, offering much greater value to the end user. The addition of Super Duty and Heavy Duty grades to the range means an increased level of stock removal and longer life than other surface conditioning products. This results in a range of products perfectly suited to more of your surface conditioning needs.

Typical Applications
• Cleaning, weld blending, Surface preparation, Grindline Refinement

Features and Benefits
• Able to simultaneously blend and finish, vastly reducing the processing time
• Reduced risk of gouging or undercutting, meaning less re-work and a quality finish first time
• Provides longer life reducing downtime and the amount of abrasive used

Feature Attributes

Grade:
Coarse
Overall Width:
22 mm
Product Type:
Disc
Colour:
Maroon
Bore:
22 mm
Mounting Type:
Hook & Loop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome