1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Scotch-Brite Unitised Wheels

Scotch-Brite Unitised Wheels


Select
Select
See all variants from
£22.99Inc VAT (20%)

See all variants from £22.99

Description

These highly efficient and effective unitised wheels from 3M are produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut.
Work extremely well in deburring applications, will leave a very high quality fine finish.
Maximum RPM: 51mm dia. 16,000, 76mm dia. 12,000, 152mm dia. 5,000, 203mm dia. 4,000.

Features and Benefits
• Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
• Tough, layered, unitized construction can operate clockwise or counterclockwise directions
• Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
• Resists smearing for cleaner surfaces and less preparation
• Minimises heat build up to lessen impact on heat-sensitive materials
• Minimizes heat build-up to lessen impact on heat-sensitive materials

See full description

Feature Attributes

Product Type:
Wheel
Mounting Type:
Bore
Type:
Unitised Wheels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome