1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Shaft Mounted Combi Wheels
0
1
2
3

Shaft Mounted Combi Wheels


Select
See all variants from
£14.99Inc VAT (20%)

See all variants from £14.99

Description

450
Alternate flaps of web and coated abrasive produces a finer finish than a coated abrasive flap wheel of same grade. 6mm shank. Max speed: 7500rpm.

Feature Attributes

Shank Diameter:
6 mm
Overall Width:
45 mm
Disc Diameter:
75 mm
Product Type:
Wheel
Maximum RPM:
7500 rpm
Abrasive Material:
Aluminium Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome