1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Surface Conditioning Discs Pn-Dh Fin

Surface Conditioning Discs Pn-Dh Fin


See all variants from
£73.99Inc VAT (20%)

See all variants from £73.99

Description

These Scotch-Brite™ Roloc™ Precision surface conditioning discs are a game-changer in the world of surface conditioning, blending 3M's innovative nonwoven fibre with ceramic precision-shaped grain providing unmatched efficiency. Tailored for a broad range of industries, these discs excel in the rapid removal of coatings, corrosion, and surface imperfections, ensuring an optimal finish without altering the workpiece. Ideal for professionals in automotive, aerospace, and metal fabrication, each disc promises a superior finish with minimal effort.

Features and Benefits
• Achieves faster cutting speeds and prolonged life
• Precision-shaped grain technology offers a precise finish every time
• Roloc™ system offers quick and easy disc changes for increased productivity
• Designed for ease of use and uniform results, delivering consistent performance

See full description

Feature Attributes

Abrasive Material:
Ceramic
Disc Type:
Surface Conditioning Disc
Series:
Roloc
Mounting Type:
Center Hole
Model Number:
Roloc
Applications:
Blending,Finishing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome