1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Unitised Wheel Fibreglass Backed Discs
0
1

Unitised Wheel Fibreglass Backed Discs


See all variants from
£189.90Inc VAT (20%)
Up to 4.5% off
See all variants from £189.90

Description

Bibelle unitised wheels quick change discs are perfect for surface conditioning being made from layers of compressed abrasive non-woven material. Being fibreglass backed, the wheels have a stiff backing so they can be used in angle grinders with no backup pad.

Features and Benefits
• Non-woven wheel provides cool running, low loading and a consistent finish
• Fibreglass backing removes the need for a back up pad and allows usability on angle grinders
• Variety of densities, grit sizes, and abrasive materials for the perfect finish on many materials

See full description

Feature Attributes

Colour:
Grey
Type:
Unitised Wheel
Backing Material:
Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome