0
1
2
3

XL Unitised Wheels


£10.99 Inc VAT (20%)

See 3 Product Variants
£10.99

Description

Produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut.
Maximum RPM: 76mm dia. 9,500, 152mm dia. 4,700.

Feature Attributes

Product Type:
Wheel
Grade:
Fine
Mounting Type:
Bore
Abrasive Material:
Silicon Carbide
Grit:
2S
Type:
Unitised Wheels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome