1. Abrasives/
  2. Grinding Abrasives/
  3. Taper Cup & Dish Grinding Wheels
Tool & Cutter Wheels Type 11 Taper Cup

Tool & Cutter Wheels Type 11 Taper Cup


Select
See all variants from
£39.99Inc VAT (20%)
4.5% off

See all variants from £39.99

Description

Size: 100 x 40 x 31.75mm

Contact your local branch if the size or style you require is not listed.

Feature Attributes

Bore Diameter:
31.75 mm
Thickness:
40 mm
Overall Diameter:
100 mm
Diameter:
100 mm
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome