1. Abrasives/
  2. Deburring Abrasives & Tools/
  3. Unitised Wheels
Non-Woven Rapid Finishing Discs

Non-Woven Rapid Finishing Discs


See all variants from
£9.99Inc VAT (20%)
See all variants from £9.99

Description

Non-Woven rapid finishing discs are ideal for blending, edge breaking, deburring, cleaning and polishing. Manufactured with fine silicon carbide and flexible density unitised construction ensure smooth, controlled blending and finishing applications.

Features and Benefits
• A unitised construction from open to tighter with varying weave, for deburring to finishing applications
• Can be used in sequence with fibre and flap discs to blend and impart a good finish in one or two operations
• Cuts freely with less heat
• Durable construction

Typical Applications
• Steel
• Special Alloys
• Stainless Steel

See full description

Feature Attributes

Applications:
Steel,Stainless Steel
Product Type:
Finishing Disc
Material:
Silicon Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome