Brass Plated Steel Brush, Red Plastic Handle

Brass Plated Steel Brush, Red Plastic Handle

Order Code: ZT5515547S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Spid 0010 245mmBrass Coated Steel ø 0,3 Universal hand brush Spid is the universal hand brush, practical, user friendly, resistant designed and licensed by SIT Tecnospazzole over 50 years ago. The narrow surface, the special curvature and the ergonomic handle make them uniquely easy to handle. Applications:  Ideal to remove rust, paint, and dirt from every surface (clean grill after use, scrape off gates, do bike and motorbike maintenance, but also industrial applications A practical Universal hand brush. SPID hand brushes are ideal for removing rust, paint and dirt from any kind of surface.

See full description
Specifications for Brass Plated Steel Brush, Red Plastic Handle
  • Length
    245mm
  • Product Type
    Hand Brush
  • Handle Material
    Plastic
  • Diameter
    0.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome