Shoe Handle Wire Brush Soft Grip 255mm (10in)

Shoe Handle Wire Brush Soft Grip 255mm (10in)

Order Code: ZT1290822P

£6.29 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Roughneck Shoe Handle Wire Brush is a 4 row wire brush is 255mm (10 inch), with 16 sets of anodised carbon steel bristles and a TPR soft-grip handle. It is a medium size brush for general DIY and professional use. The wire brush can be used for cleaning patios and barbeques and cleaning small parts such as contacts on spark plugs. It can also be used for cleaning paint, rust, damp patches from brickwork, woodwork, metalwork etc.

See full description
Specifications for Shoe Handle Wire Brush Soft Grip 255mm (10in)
  • MFR Part No.
    52-044
  • Number of Rows
    4-Row
  • Bristle Material
    Carbon Steel
  • Type
    Wire Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome