12MM 30SWG Flat End De-carb Brass Coated Brush

12MM 30SWG Flat End De-carb Brass Coated Brush

Order Code: ZT1031725X

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

A range of 30SWG brass brushes, including circular, shaft mounted, arbour style and de-carbonising brushes, for the removal of rust, paint, burrs etc. For use with power tools, machine tools and flexible drives.

For hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint

30SWG

See full description
Specifications for 12MM 30SWG Flat End De-carb Brass Coated Brush
  • Max rpm
    20,000rpm
  • Bristle Type
    Crimped Wire
  • Brush Type
    Decarbonising Brush-Flat End
  • Shaft Diameter
    6mm
  • Mounting Type
    Shaft Mounted
  • Wire Diameter
    30 SWG
  • Bristle Material
    Brass
  • Maximum RPM
    20000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome