150X11X51MM Rotary Wire Wheels - 30 SWG Steel Wire - Crimped

150X11X51MM Rotary Wire Wheels - 30 SWG Steel Wire - Crimped

Order Code: ZT1031664X

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%


Description

Industrial rotary wire wheels and brushes are available as a comprehensive range including circular brushes, shaft mounted arbor style and de-carbonising brushes for use with power tools, machine
tools and flexible drives.
Circular Brushes - Plain Bore
Suitable for removal of rust, paint and dirt from heavily covered parts. Order side plates separately. (See below).
30 SWG

See full description
Specifications for 150X11X51MM Rotary Wire Wheels - 30 SWG Steel Wire - Crimped
  • Bristle Type
    Crimped Wire
  • Mounting Type
    Plain Bore
  • Width
    11mm
  • Brush Type
    Wire Wheel
  • Bristle Material
    Steel Wire
  • Arbor Hole Diameter
    51
  • Max rpm
    6,000rpm
  • Wire Diameter
    30 SWG
  • Brush Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome