1. Abrasives/
  2. Abrasive Blasting/
  3. Wire Wheels & Brushes
Industrial Rotary Wire Wheels - 30 SWG Steel Wire - Crimped

Industrial Rotary Wire Wheels - 30 SWG Steel Wire - Crimped


Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description

Wheel brush with crimped wire, industrial quality, for mounting on stationary machines

Features and Benefits:
■ Very high flexibility
■ Suitable for geometrically challenging parts

Typical Applications:
Smoothing, deburring, edge rounding, texturing, rust
removal and paint stripping of steel, cast steel and stainless steel

Note:
Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable

See full description

Feature Attributes

Mounting Type:
Plain Bore
Wire Diameter:
30 SWG
Bristle Type:
Crimped Wire
Bristle Material:
Steel Wire
Brush Type:
Wire Wheel
Product Type:
Rotary Wire Wheels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome