1. Abrasives/
  2. Abrasive Blasting/
  3. Wire Wheels & Brushes
Spare Side Plates

Spare Side Plates


See all variants from
£1.19Inc VAT (20%)
See all variants from £1.19

Description

Pair of Additional Side Plates for Circular Brushes.

Wire Wheels
Industrial rotary wire wheels & brushes are available as a comprehensive range including circular brushes, shaft mounted arbor style and de-carbonising brushes for use with power tools, machine tools and flexible drives.

Notes:
- Each pack contains 2 x Side Plates.

See full description

Feature Attributes

Product Type:
Pair of Side Plates
Bore Size:
30 mm
Diameter:
30 mm
Bristle Type:
No Bristles
Brush Type:
Side Plates
Bristle Material:
No Bristles
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome