7649 Activators
0
1
2

7649 Activators


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Designed to efficiently promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE SF 7649 is particularly recommended when the application temperature is below 15 °C.

Features and Benefits
• Designed to promote the curing speed of anaerobic adhesives and sealants
• For applications with passive metals or inert surfaces and with large bond gaps
• Recommended when the application temperature is below 15 °C

See full description

Feature Attributes

Product Type:
Activator
Product Reviews -
10 months ago
How to use this produce to set a ball race … make sure everything is clean lightly spray and install works brilliant.

3 years ago by Mark
Usual Loctite high standard.

6 months ago by JAMES
Purchase was OK but I was charged twice !

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome