4651 50mm x 50m Black Tape
0
1
2

4651 50mm x 50m Black Tape

Order Code: ZT1246028S

£46.99 Inc VAT (20%)
£52.9911% off


Description

Tesa 4651 is an extremely powerful, high quality acrylic coated cloth tape. The tape is based on a 148 mesh woven rayon fabric backing and a natural rubber adhesive to provide excellent adhesion to any surface.

Features and Benefits
• Excellent adhesion even on rough surfaces
• Class-leading tensile strength
• Straight tear edges longitudinal and horizontal
• Easy to write on
• Highly conformable

See full description
Specifications for 4651 50mm x 50m Black Tape
  • Width
    50mm
  • Length
    50m
  • Colour
    Black
  • MFR Part No.
    4651
  • Tape Thickness
    310mm
  • Material
    Acrylic
  • Maximum Operating Temperature
    130°C
  • Elongation
    13%
  • Adhesive Material
    Rubber
  • Breaking Load
    100N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome