1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Builders Tapes
AT30 Polythylene Builders Tapes

AT30 Polythylene Builders Tapes


Select
See all variants from
£4.59Inc VAT (20%)

See all variants from £4.59

Description

Easy unwind water resistant tape with good low temperature performance. Used for damp proof membrane joining and joining and sealing polythene sheeting. Conforms to DEF STAN 75-1.

Breaking load: 16 N/cm
Elongation: 300%
Adhesion to steel/Self: 2.6/2.2 N/cm
Service temp: -40 to +90C

See full description

Feature Attributes

Length:
33 m
Colour:
Transparent
Material:
Polythene
Applications:
Membrane Joining
Resistance Features:
Moisture Resistant
Tape Thickness:
0.15 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome