Silicon Tape 25mm x 3m Black

Order Code: ZT1280968P

£9.19 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Silicone Tape is a self-fusing tape that creates an airtight and moisture-proof seal. This self-bonding wrap is manufactured from a special high-quality silicone rubber compound which adheres to itself when wrapped under tension, forming a non-conductive, air and watertight seal. Silicone tape can safely be used in temperatures of up to 260deg;C and remains flexible down to -50deg;C. The tape can provide Insulation of up to 8000 Volts per unstretched layer or (400 Volts/mil) and has a tensile strength of 600psi. During application Silicone tape will stretch by up to 300% and will conform to irregular shapes. Tape contains no adhesive and leaves no residue when removed and resists UV light and weathering. It has hundreds of uses around the home, garden, garage, workshop, worksite and in marine applications. Ideal for carrying out emergency repairs, WRAS approved product. 1 x Faithfull Black Silicone Tape 25mm x 3m

See full description
Specifications for Silicon Tape 25mm x 3m Black
  • Colour
    Black
  • Width
    25mm
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome