1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Cloth & Duct Tapes
AT160 - 50mm x 50m Cloth Tape

AT160 - 50mm x 50m Cloth Tape


Select
See all variants from
£16.39Inc VAT (20%)

See all variants from £16.39

Description

AT160 is a very strong polythene cloth tape, coated with a free rubber-resin adhesive and a waterproof matt finish. It can easily be applied to smooth and uneven surfaces. Offering high resistance against abrasion, puncture, water and adverse weather conditions, making it suitable for long term outdoor exposure. It can also withstand low and high temperature.

Applications
• Protection of turbine blades during refurbishment
• Colour coding, sealing ammunition cases and emergency repair tape for armed forces
• Joining heavy duty polyethylene sheeting and wall boards
• Splicing and joining during manufacturing processes
• Stone chip protection (AML)
• Sealing Fibre drums

Conforms to DEF. STAN. 81-145 2a.

See full description

Feature Attributes

Elongation:
8 %
Tape Thickness:
0.33 mm
Resistance Features:
Weather Resistant,Puncture Resistant,Abrasion Resistant,Water Resistant
Breaking Load:
85 N-cm
Material:
Polythene
Width:
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome