AT175 High Quality Polycoated Cloth Tapes

AT175 High Quality Polycoated Cloth Tapes


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Highly durable, strong-sealing cloth tape.

Features and Benefits
• Strong, reliable cloth tape
• Available in multiple colours, perfect for colour coding
• Forms a strong bond on most surfaces

Typical Applications
• Building Sites: a strong, waterproof, cloth tape boasting ample strength to perform a range of jobs on site including joining polythene sheeting, masking off during renovation or repair on metal, wooden and concrete surfaces
• HVAC Engineers: for sealing metal or plastic ducting, cladding and unfaced fibre panels
• Engineering/Maintenance: heavy duty metal protection during spraying or blasting; sealing metal or plastic drums and kegs

See full description

Feature Attributes

Material:
Polycloth
Service Temperature Range:
-50 to 80 °C
Application Temperature Range:
10 to 45 °C
Tape Thickness:
0.23 mm
Elongation:
24 %
Breaking Load:
32 N-cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome