1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Cloth & Duct Tapes
Duct Tape - 50mm X 50m

Duct Tape - 50mm X 50m


Select
See all variants from
£8.29Inc VAT (20%)

See all variants from £8.29

Description

Cloth based very adhesive tape
50mm Wide
50m Roll

Feature Attributes

Product Type:
Tapes
Width:
50 mm
Material:
Cloth
Length:
50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome