Duct Tape 50mm x 25m Silver
0
1

Duct Tape 50mm x 25m Silver

Order Code: ZT1547974SCopy

£5.99 Inc VAT (20%)


Description

This quality Unibond Duct Tape contains a high strength adhesive for effective adhesion to multiple surfaces. Use for binding, repairing and reinforcing and more. The heavy duty tape is water resistant, making it ideal for outdoor use. This tough and strong tape is ideal for industrial applications, as well as general tasks around the office or home. This pack contains 1 roll of silver tape measuring 50mm wide and 25m long.
High strength removable strips
Eliminates the need for nails, screws and plugs
Removable adhesive for interior and exterior use
Ideal for DIY, building, crafting and repairing
Ultra strong, holding up to 2kg per strip
For use with ceramics, tiles, wood, metal, stone, brick, plaster and most plastics
Colour: Silver
Dimensions: 20mm x 40m
Pack of 10 strips

See full description
Specifications for Duct Tape 50mm x 25m Silver
  • MFR Part No.
    HK01767
  • Colour
    Silver
  • Length
    25m
  • Pack Quantity
    1 Roll
  • Width
    50mm
  • Roll Length
    25m
  • Roll Width
    50mm
  • Adhesive Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome