1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Cloth & Duct Tapes
Polycloth Laminate Tapes
0
1

Polycloth Laminate Tapes


Select
See all variants from
£5.19Inc VAT (20%)

See all variants from £5.19

Description

The Polycloth laminate tape offers a versatile solution with high tack adhesion, that's easy to tear ensuring strong and long-lasting wear with quick and effortless application.

Features and Benefits
• Water resistance ensures durability in wet environments
• Solvent-free composition ensures safety and reduces environmental impact
• Provides convenience, strength, and durability for various tasks
• Non-corrosive adhesive and abrasive resistance ensures long-lasting wear in demanding environments
• Conforms to awkward shapes for convenient, easy application


Typical Applications
• Sealing, joining, masking and general protection of double-glazed units
• Suitable for sealing/quarantining hazardous waste areas for collection, including asbestos removal

Standards
• AFERA

See full description

Feature Attributes

Minimum Operating Temperature:
10 °C
Length:
50 m
Adhesive Material:
Rubber Resin
Maximum Operating Temperature:
45 °C
Tape Thickness:
0.18 mm
Material:
Polycloth
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome