0
1

Polycloth Tapes


£2.75 Inc VAT (20%)

See 2 Product Variants
£2.75

Description

Ideal for use indoors or outdoors, this tape can withstand harsh weather conditions and can be used for repairs to many surface types.

Features and Benefits
• Completely waterproof and unaffected by humidity
• Perfect for both indoor and outdoor use
• Strong adhesive to prevent peeling and degradation

Notes
Images are for illustration purposes only

Feature Attributes

Width:
50 mm
MFR Part No.:
DTH-17
Tape Thickness:
0.22 mm
Material:
Polycloth
Resistance Features:
Water Resistant,Cold Resistant,Weather Resistant
Length:
50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome