B480 Black Rubber Toughened Cyanoacrylate 20g BONB48020

B480 Black Rubber Toughened Cyanoacrylate 20g BONB48020

Order Code: ZT1275528P

£18.99 Inc VAT (20%)


Description

Bondloc B480 is a black rubber toughened Cyanoacrylate that bonds metals, plastics, wood, ceramics, rubber, leather, card, glass and many other materials. Cyanoacrylate adhesives cure through reaction with moisture held on the surface to be bonded. They need close fitting joints and usually solidify in seconds which has resulted in the universal generic name of 'Superglues'. Curing is started by the film of moisture found on most surfaces which is usually slightly alkaline and it is this alkalinity which causes the polymerisation. Most grades have varying viscosities and therefore they need close fitting joints. Newer developments of gelled variants allow cure in wider gaps and application to vertical surfaces. Cyanoacrylates are suited to small plastic parts and to rubber bonding. Liquid Properties Ester base Ethyl cyanoacrylate Appearance Black Opaque Liquid Specific Gravity 25C 1.06 g/cm Shelf life 6 months unopened Viscosity @ 25C 350 - 450 mPas Size 20g

See full description
Specifications for B480 Black Rubber Toughened Cyanoacrylate 20g BONB48020
  • MFR Part No.
    B480-20
  • Type
    Medium Viscosity
  • Size
    20g
  • Glue Type
    Medium Viscosity

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome