Adhesive Transfer Tape 467MP 406 mm x 165 M

Adhesive Transfer Tape 467MP 406 mm x 165 M

Order Code: ZT5134289S

£599.99 Inc VAT (20%)


Description

50�m adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. Excellent shear strength, temperature resistance and chemical resistance.
Ideal for graphic and nameplate attachment. Easy to die-cut and process.
Get outstanding adhesion to metal and high surface energy plastics
Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.
Thicker version of 468MP



Suggested Applications
For graphic and nameplate attachment
Apply when die-cutting

See full description
Specifications for Adhesive Transfer Tape 467MP 406 mm x 165 M
  • Adhesive Type
    Acrylic
  • Width
    406mm
  • Length
    165m
  • Product Type
    Adhesive Transfer Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome