1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Double Sided Tapes
Double Coated PVC Tapes, White, 50m

Double Coated PVC Tapes, White, 50m


Select
See all variants from
£5.99

Inc VAT (20%)


See all variants from £5.99

Description

260�m thick double coated tape with a PVC, polyvinyl chloride carrier. This tape with adhesive on both sides of a thick PVC carrier for easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape.
Bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick and high adhesion
Use for multiple application across many industries
Offers resistance to UV light, solvents and plasticizers



Suggested Applications
Use for multiple applications across many industries

See full description

Feature Attributes

Adhesive Type:

Acrylic

Colour:

White

Thickness:

0.26 mm

Length:

50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome