Double Coated Tape 9495MP Transparent 686 mm x 165 M 0.14 Mm

Double Coated Tape 9495MP Transparent 686 mm x 165 M 0.14 Mm

Order Code: ZT5133828S

£1,599.99 Inc VAT (20%)


Description

Adhesive 200MP provides exceptional temperature and chemical resistance for use in tough application environments
Thin .013 mm clear polyester (PET) film carrier adds dimensional stability for improved handling
Withstands high humidity conditions with minimal cockling or wrinkling
Performs well in temperatures up to 300�F/149�C short term and 250�F/121�C long term
An alternative to glue, screws



Suggested Applications

See full description
Specifications for Double Coated Tape 9495MP Transparent 686 mm x 165 M 0.14 Mm
  • Width
    686mm
  • Colour
    Transparent
  • Thickness
    0.14mm
  • Length
    165m
  • Type
    Double Coated Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome