1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Double Sided Tapes
Double Coated Tissue Tapes

Double Coated Tissue Tapes


Select
See all variants from
£449.99

Inc VAT (20%)

Up to 3% off

See all variants from £449.99

Description

150�m double coated tissue tape, Low VOC and Low FOG acrylic adhesive.
Designed to meet JAMA and VDA278 automotive standards.
Up to 200�C short-term heat resistance and good shear strength.
Tissue carrier adds dimensional stability and is easy to handle during laminations
58# densified kraft liner makes for precise die cutting



Suggested Applications
Use for automotive interior bonding, trim and attachment applications to many foam, HSE and LSE substrates

See full description

Feature Attributes

Thickness:

0.15 mm

Width:

1500 mm

Material:

Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome