1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Double Sided Tapes
Double Coated Transparent Tapes

Double Coated Transparent Tapes


See all variants from
£7.39Inc VAT (20%)
See all variants from £7.39

Description

Versatile double coated high tack transparent solvent-free acrylic adhesive tape with a white printed pp filmic liner. Combines a high level of peel and shear performance whilst enabling high adhesion to a wide variety of substrates.

Features and Benefits
• Highly versatile with the capability to bond to a wide range of substrates from low to high surface
• Humidity resistance with high initial tack
• Designed with filmic liner for high level of peel and shear that for easy converting and handling performance
• High temperature resistance tape that provided full bonding performance which ranges up to +190 ˚C short term and up to +90 ˚C long term

Typical Applications
• High/low surface energy substrates

Notes
• High Tack Acrylic
• Solvent-free
• Global footprint base indicator:1

See full description

Feature Attributes

Adhesive Material:
Acrylic
Length:
50 m
Colour:
Transparent
Tape Thickness:
0.2 mm
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome