AT4004 Yellow Class B Polyester Tape

AT4004 Yellow Class B Polyester Tape


Select
£3.69 Inc VAT (20%)


See all variants from £3.69

Description

A single sided polyester tape with a solvent based rubber-resin adhesive that can withstand high temperature conditions. It offers high electrical strength and good resistance to solvents.

Features
• Rubber Thermosetting Adhesive
• High Breaking Load
• High Temperature Resistant

Applications
• Electrical insulation of coils electrolytic capacitors and small transformers
• Core and inter layer insulation
• Phase separation of small 3 phase motors
• Screening, termination and binding to protect external layer of winding from dirt and dust

See full description

Feature Attributes

Material:
Polyester
Length:
66 m
Elongation:
90 %
Resistance Features:
Solvent Resistant
MFR Part No.:
AT4004
Voltage Rating:
4.5kV
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome