1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Electrical Tapes
PTFE Film Electrical Tapes

PTFE Film Electrical Tapes


Select
See all variants from
£32.99

Inc VAT (20%)


See all variants from £32.99

Description

Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
PTFE film backing for use in applications that require minimum shrinkage and stability
Aggressive rubber resin adhesive
Flame-retardant
Withstands a temperature range of 32 to 356 �F (0 to 180 �C)
UL Listed and RoHS 2002/65/EC Compliant

Suggested Applications

See full description

Feature Attributes

Standards Met:

UL Listed

Material:

PTFE

Length:

33 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome