1. Adhesives & Sealants/
  2. Caulks, Sealants & Fillers/
  3. Fillers
Concrex Fine Filler

Concrex Fine Filler


2 Variants From
£69.99

Inc VAT (20%)

See 2 Product Variants
£69.99

Description

Images for illustration purposes only
When you paint a concrete floor the paint highlights chips or scratches in the surface, especially if the paint is glossy. Imperfections will be highlighted which probably weren't noticeable before and the finished result can be disappointing. Spending just an hour smearing Watco Concrex Fine Filler over these imperfections will leave a smooth surface ready for painting. It is quick and easy to use, with no odour, and is extremely strong once cured.

Recommended areas of use
Can be used inside or outside
Ideal for repairing minor imperfections in floors or vertical surfaces before painting
Repair scratches, blemishes and bolt holes
Features
Heavy duty epoxy resin repairs
Easy to mix 50:50 ratio by weight or by volume
Concrex® strength, will withstand very heavy traffic after curing overnight
Resistant to most industrial chemicals (after 4 days to achieve full hardness)
Rapid drying ready for painting

See full description

Feature Attributes

Weight:

1.5 kg

Type:

Fine Filler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome