One Strike Filler


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Everbuild One Strike is a revolutionary ready-mixed lightweight filler for the preparation of numerous surfaces prior to painting or wallpapering. Based on high strength lightweight polymeric fillers, the product outperforms conventional fillers in most applications. Designed for professional and DIY use. BENEFITSOne Strike fills in one go, there is no need to build up layers of filler - fills up to 75mm deep in one application. It is easy to use with the lightweight paste being incredibly easy to apply. No sanding is required as it finishes to a smooth surface with no sagging as the lightweight properties of ONE STRIKE prevent sagging even on ceilings. It is quick drying allowing it to be ready to paint/paper in just 30 minutes and is overpaintable with most solvent based and emulsion paints and is overstainable. Suitable for internal or external use and dries brilliant white. Fills gaps and holes in:- Plaster- Brick- Stone- Wood- Render

Feature Attributes

Type:
Ready-Mixed
Colour:
White
Use:
Multipurpose
Filler Type:
Ready-Mixed
Pack Type:
Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome