One Strike Fillers
0
1

One Strike Fillers


Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

One Strike® is a lightweight filler ideal for use on walls or ceilings thanks to its non-sag properties.

Features and Benefits
• Quick drying in just 30 mins
• Resistant to shrinking and cracking
• Delivers a smooth finish with no sanding required, ready to paint or paper
• Deep fill to 75mm in one application

Typical Applications
• Suitable for repairs to plaster, wood, brick, stone or rendering
• Interior or exterior walls or ceilings

Notes
• Available in 1ltr and 5ltr

See full description

Feature Attributes

Drying / Bonding Time:
30 min
Compatible Materials:
Masonry,Wood,Plaster
Product Type:
Decorator's Filler
Features:
Non-shrink,No Sanding Required,Dries Brilliant White,Over Stainable,Fills in One Go - No Need to Build Up Layers of Filler - Fills Up to 75mm Deep in One Application,Internal/External Use,Quick Drying,Easy to Use - Lightweight Paste,Over Paintable with Most Solvent Based and Emulsion Paints,No Sagging - The Lightweight Properties of One Strike Prevent Sagging Even on Ceilings
Product Reviews -
a year ago by STEPHEN
Bought for a friend but have used it previously for hole repairs etc Best filler I've used. If it dries out just add a bit of water and you're good to go.

a year ago by michael
for filling large gaps in old plaster before decoration, it does a good job, lightweight and sets to a good hardness

a year ago
One Strike Lightweight Filler 5L

2 years ago by Gavin
Very lightweight and fab that it can go into reasonably deep holes, negating the need to build layers. Deeper fills seem to take a little longer to harden, otherwise great.

2 years ago by ROBERT
Super product, very happy to use this

2 years ago by Kerry
Brilliant would order again

3 years ago
Have used this several times, great filler and needs minimal sanding.

3 years ago by Clive
Very easy to use and no standing.

4 years ago
very good price, qick delivery

2 years ago
Good price for this product compared to Amazon

4 years ago by janet
Good but top dont go bk on

5 years ago
A very useful product. Does what it says on the tin. Requires deft handwork to apply well. Make sure you have dry weather for a couple of days to allow full hardening.

5 years ago
Good easy use product. Short working time requires deft hand to achieve smooth result. Does sand down, but care required to avoid scummbling. Fills large holes really well. Dries to a good hard surface.

5 years ago
This is a reasonable filler. It fills large gaps easily as stated, but it has to be worked carefully to achieve a smooth finish. It does sand down but you must leave it to dry hard for at least 36-48 hrs as the sanding causes the surface to tear if not fully cured. I have not tried to overpaint it yet, but I am satisfied with the surface it produced.

2 years ago
arrived too late! took 2 weeks in the post!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome