1. Adhesives & Sealants/
  2. Caulks, Sealants & Fillers/
  3. Fillers
Tough Multi-filler

Tough Multi-filler


Select
Select
See all variants from
£19.99Inc VAT (20%)

See all variants from £19.99

Description

Toupret Tough Multi-filler is a versatile all-in-one product for exterior substrates. Its fibre-reinforced formula provides exceptional adhesion and strength. Can be overcoated in 24 hours with any standard water-based masonry paint or mineral paint. If using polyurethane or epoxy solvent-based paints, first prime with a water-based exterior paint. Specifications: Application Method: Manual or Spray Machine.Max. Recommended Application Thickness: 5mm.Min. Recommended Application Thickness: 1.5mm.Working Time: 40 Minutes.Ready to Paint Time: 24 Hours.Colour when Dry: White.

Feature Attributes

Colour:
White
Filler Type:
Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome