425 Aluminium Foil Tapes, Silver

425 Aluminium Foil Tapes, Silver


Select
Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. 3M Aluminium tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Features and Benefits
• Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency, protecting temperature sensitive materials
• Resistant to chemicals - protects surfaces during de-paint process and other chemical masking operations
• High quality acrylic adhesive provides long term durability, yet removes cleanly after harsh masking applications
• Withstands exposure to flame, weathering, moisture and UV
• Heat and light reflective tape protects surfaces whilst enhancing lighting efficiency
• Dead soft aluminium foil backing conforms to curved and uneven surfaces
• Recognised by UL to UL 746C and classified by UL to UL 723, Class "L" for low flammability rating

Typical Applications
• Perfect for the heat shielding and heat reflecting of delicate parts
• Masking in chemical paint stripping
• Light reflecting and light enhancement
• Highly effective seaming and sealing
• Refrigerator and freezer coil attachment
• Splicing of thin gauge foils

See full description

Feature Attributes

Colour:
Silver
Material:
Aluminium Foil
Product Type:
Aluminium Foil Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome