Inc VAT (20%)
Description unavailable
Product Type:
Aluminium Foil Tape
Material:
Aluminium Foil
Roll Length:
45 m
Core Diameter:
75 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy