Aluminium Foil Tapes
0
1

Aluminium Foil Tapes


Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

30 micron aluminium foil tape with liner and a high tack hot melt rubber adhesive. Conforms to BS 476 Part 6 Class 0 and Part 7 Category 1. For joining foil-faced insulation panels and metal ducting.
Service temperature: -30°C to 85°C
30 Micron

Features and Benefits
• Thickness: 0.03mm
• Heat resistant
• Water resistant
• Flame retardant
• Ideal for joining foil-faced insulation panels and metal ducting

Notes
• Images are for illustration purposes only

See full description

Feature Attributes

Service Temperature Range:
-30 to 85 °C
Material:
Aluminium Foil
Length:
45 m
Standards Met:
BS476 Part 6 and Part 7 Category 1
Resistance Features:
Water Resistant,Flame Retardant,Heat Resistant
Tape Thickness:
0.03 mm
More attributes
Product Reviews -
6 years ago by keith
used it for taping insulation sheets in garage ,perfect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome