1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Foil Tapes
Emi Aluminum Foil Shielding Tapes

Emi Aluminum Foil Shielding Tapes


Select
See all variants from
£12.29

Inc VAT (20%)


See all variants from £12.29

Description

Unique adhesive creates secure contact with the application surface
Suitable for EMI shielding, grounding and static charge draining
Flame-retardant
Rated for 600V applications
Withstands a wide temperature range of -40 to 266 �F (-40 to 130 �C)
UL Listed and RoHS 2011/65/EU Compliant


Suggested Applications

See full description

Feature Attributes

Material:

Aluminum

Standards Met:

UL Listed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome