0
1
2
3

5990 Copper Quick Gaskets


Select
Select
£11.39 Inc VAT (20%)


See all variants from £11.39

Description

Use in place of conventional gaskets. Very flexibile. Good gap fill and temperature resistance up to 300°C. No hazard symbols, no risk phrases.

Features and Benefits
• Highly flexible
• Excellent gap filling properties
• Temperature resistant

Notes
• Strength: flexible
• Colour: copper
• Temperature: -55 to +300°C
• Comment: flange sealant, high temperature resistant, no safety labelling

Feature Attributes

Colour:
Copper
Strength:
High
Temperature Range:
-55 to 300 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome